Apply to be a TradeMaster!
Main product image of PWCBHCUC1 Replacement Carbon Filter Cartridge for PWDWHCUC1 Filtration System
Magnifying glass
Hover image to zoom

PWCBHCUC1 Replacement Carbon Filter Cartridge for PWDWHCUC1 Filtration System

Brand:
Watts
SKU:
7100643
Rating:
(2)
Q&A:
(0)
PWCBHCUC1 Replacement Carbon Filter Cartridge for PWDWHCUC1 Filtration System
Magnifying glass
Hover image to zoom
$94.82 each
In Stock
In Stock
Get 49 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
Quick-Connect Connection
Product Highlight: Used With
PWDWHCUC1

Description

–
PWCBHCUC1 15" Replacement Carbon Filter Cartridge for PWDWHCUC1 Filtration System.

Change Frequency:
  • 10,000 gallons or 12 months
  • Specs

    –
    Product Type:

    Replacement Cartridge

    Application:

    Point of Use

    Flow Rate (GPM):

    1.6

    Max Water Temp (°F):

    100°F

    Micron Rating:

    0.5

    Max Pressure (PSI):

    100

    Connection Type:

    Quick-Connect

    Used With:

    PWDWHCUC1

    Reduction Claim:

    Chlorine Taste & Odor (CTO)

    Parasitic Protozoan Cysts

    Sediment

    Service Life:

    10,000 Gallons

    Cartridge Life:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Perfect

    These fit perfectly. I bought 3 for my ice machines so I'll buy more when needed. Wish the price was a little cheaper tho.
    Chief Engineer
    Rochester, NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very satisfied

    The filter was delivered promptly, well packaged and a good price.
    Jeff
    Rochester, NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy