Shop Watts
Main product image of OFRES-1035-K Whole House OneFlow Residential Anti-Scale System w/ Smart Monitor
Magnifying glass
Hover image to zoom

OFRES-1035-K Whole House OneFlow Residential Anti-Scale System w/ Smart Monitor

Brand:
Watts
SKU:
7100995
Rating:
(0)
Q&A:
(0)
OFRES-1035-K Whole House OneFlow Residential Anti-Scale System w/ Smart Monitor
Magnifying glass
Hover image to zoom
$1,594.08 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
NPT Connection

Description

–
This residential OneFlow anti-scale system, model OFRES-1035-K, provides a home with protection from internal scale formation on plumbing surfaces up to 12 GPM. Water using appliances and plumbing fixtures have a longer lifespan because hardness scale build up on internal parts no longer occurs. This system is specifically designed for residential applications and includes a WiFi enabled monitor to send email and/or SMS alerts when media replacement is due. This system should be installed at the point-of-entry to a home to treat both the hot and the cold water.

Specifications
  • Improves efficiency of all water using appliances, both hot and cold
  • No control valve, and no wastewater
  • Chemical free scale prevention and protection
  • Smart and connected monitor included

Specs

–
Product Type:

Water Treatment System

Application:

Point of Entry

Flow Rate (GPM):

16

Max Water Temp (°F):

110°F

Inlet Size:

1"

Connection Type:

NPT

Reduction Claim:

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy