Apply to be a TradeMaster!
Main product image of BB-S101 Big Bubba Smart Whole-Home Solution for Lead, PFOA/PFOS, Cyst, Chlorine Taste and Odor
Magnifying glass
Hover image to zoom

BB-S101 Big Bubba Smart Whole-Home Solution for Lead, PFOA/PFOS, Cyst, Chlorine Taste and Odor

Brand:
Watts
SKU:
7100996
Rating:
(0)
Q&A:
(0)
BB-S101 Big Bubba Smart Whole-Home Solution for Lead, PFOA/PFOS, Cyst, Chlorine Taste and Odor
Magnifying glass
Hover image to zoom
$2,768.69 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Type
NPT
Product Highlight: Connection Size
1" Connection
Product Highlight: Inlet Type
NPT

Description

–
This Watts Big Bubba BB-S101 is a smart whole-home solution designed for point of entry applications. It is certified to NSF/ANSI standards for the reduction of lead, PFOA/PFOS, chlorine taste and odors and cysts as well as NSF/ANSI Standard 372 for lead free compliance and independently tested to reduce chloramines. Its 0.5 micron carbon block filter cartridge also helps to reduce fine sediment for superior quality water. The system includes a smart volumetric flow monitor that alerts the user via SMS and/or email when filter cartridge replacement is due. It accepts a single filter cartridge for easy installation and servicing. The filter housing of this durable system is constructed of rugged, glass reinforced polypropylene with brass reinforced gauge port so it won't chip, rust or dent. This system includes an inlet pressure gauge, 1" FNPT inlet/outlet connections and mounting bolts for floor mounting.

Features
  • Reduces lead and PFOA/PFOS
  • Reduces parasitic cysts
  • Reduces chlorine and chloramine taste and odors
  • Includes a smart volumetric flow monitor that sends SMS/email alerts when filter cartridge replacement is due

Specs

–
Outlet Type:

NPT

Product Type:

Filtration System

Reduction Claim:

Chlorine

Lead

Cyst

Filter Type:

Carbon Block

Micron Rating:

0.5

Connection Size:

1"

Inlet Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy