Apply to be a TradeMaster!
Main product image of PWDWTPFAS1 Pure Water Single-Stage Total PFAS Reduction Filtration System
Magnifying glass
Hover image to zoom

PWDWTPFAS1 Pure Water Single-Stage Total PFAS Reduction Filtration System

Brand:
Watts
SKU:
7101116
Rating:
(0)
Q&A:
(0)
PWDWTPFAS1 Pure Water Single-Stage Total PFAS Reduction Filtration System
Magnifying glass
Hover image to zoom
$217.76 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–

Protect drinking water with this under counter high flow filtration system, certified to remove 99.5 percent of Total PFAS from the water. This 2.5 GPM high flow system also reduces lead, cysts, asbestos, micro-plastics, chlorine, odor, sand, silt, dirt, and rust. Model PWDWTPFAS1 comes with all parts and tubing required for standard installation to most common kitchen and bathroom faucets. There is no need to drill holes in the sink or countertop for a second faucet as this system connects directly to the cold-water supply line. Replacement Total PFAS reduction filter model PWCBTPFAS1 includes 3,200 gallon capacity and is designed for quick and easy filter replacements with just a quarter turn.

  • Certified to reduce Total PFAS, lead, cysts, asbestos, micro-plastics, chlorine, sediment, taste, and odor
  • System comes complete with fittings and tubing required for a quick and easy standard installation
  • Connects directly to most standard kitchen and bathroom faucets
  • High flow rate filter disconnects and connects from the unit by a simple quarter-turn

Specs

–
Reduction Claim:

Sediment

Asbestos

Lead

Micro-Plastics

Chlorine Taste & Odor

Max Pressure (PSI):

100

Product Type:

Water Filtration System

Flow Rate (GPM):

2.5

Housing Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy