Apply to be a TradeMaster!
Main product image of Model HY-430 3-1/2", 3/4" FIP x 1" MIP Moderate Climate Wall Hydrant
Magnifying glass
Hover image to zoom

Model HY-430 3-1/2", 3/4" FIP x 1" MIP Moderate Climate Wall Hydrant

Brand:
Watts
SKU:
8142434
Rating:
(0)
Q&A:
(0)
Model HY-430 3-1/2", 3/4" FIP x 1" MIP Moderate Climate Wall Hydrant
Magnifying glass
Hover image to zoom
$1,233.33 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Wall Thickness
3-1/2"
Product Highlight: Outlet Type
Male Hose
Product Highlight: Material
Brass

Description

–
This moderate climate, key operated wall hydrant features a chrome plated face, an integral vacuum breaker, a 3/4" hose connection, a 3/4" female by 1" male pipe connection, all bronze head, seat casting and internal working parts and a loose key. Its maximum operating pressure is 125 psi and it complies with ASSE 1019-2004 and is UPC/IAPMO listed.

Features:
  • 125 psi maximum operating pressure
  • Moderate climate
  • Key operated
  • Vacuum breaker

Specs

–
Product Type:

Wall Hydrant

Wall Thickness:

3-1/2"

Outlet Type:

Male Hose

Inlet Type:

FNPT x MNPT

Size:

3/4" x 1"

Overall Size:

5"

Material:

Brass

Application:

Commercial

Anti-Siphon:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy