Apply to be a TradeMaster!
Main product image of 3/4" Lead Free Stainless Steel Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom

3/4" Lead Free Stainless Steel Wye Strainer (Threaded)

Brand:
Watts
SKU:
88003074
Rating:
(0)
Q&A:
(0)
3/4" Lead Free Stainless Steel Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom
$590.48 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
This 3/4 inch stainless steel wye pattern strainer, has a stainless steel body and 80 mesh SS screen, a stainless steel retainer cap with PTFE gasket and blow-down plug. The strainer has a machined seat that allows the screen to be self-aligning to assure a perfect fit. It has thread connections.

Features
  • Wye pattern
  • Stainless steel body
  • Threaded connections
  • 80 mesh SS screen

Specs

–
Connection Type:

FNPT x FNPT

Material:

Stainless Steel

Size:

3/4"

Product Type:

Wye Strainer

Connection Method:

Threaded

Lead Free:

Yes

Application:

Plumbing

Features:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy