Apply to be a TradeMaster!
Main product image of B911, 1/2" Bronze Combination Fill Valve and Backflow Preventer (ProPress x NPT)
Magnifying glass
Hover image to zoom

B911, 1/2" Bronze Combination Fill Valve and Backflow Preventer (ProPress x NPT)

Brand:
Watts
SKU:
88005793
Rating:
(0)
Q&A:
(0)
B911, 1/2" Bronze Combination Fill Valve and Backflow Preventer (ProPress x NPT)
Magnifying glass
Hover image to zoom
$321.34 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
No
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
Press x NPT, ProPress x FNPT Connection
Product Highlight: Max Temp (F)
212°F Max Temp

Description

–
This 1/2 inch bronze combination fill valve and backflow preventer is for use in commercial and residential hydronic heating systems to provide make-up water to the boiler, and prevent backflow when supply pressure falls below system pressure. It consists of a bronze backflow preventer, model 9D, and a bronze feed water pressure regulator, model BD1156F, in one pre-assembled unit. The high capacity fill valve provides quick system filling and purging. It is designed for use in the boiler feed lines of hydronic heating systems and has 1/2 inch union Viega ProPress inlet x NPT threaded outlet connections. The maximum pressure is 100 psi (6.9 bar).

Features
  • Bronze body for durability
  • High capacity fill
  • Pre-assembled unit
  • Viega ProPress(R) connection adapters

Specs

–
Application:

Plumbing

Max Pressure (PSI):

100

Size:

1/2"

Material:

Bronze

Max Temp (F):

212°F

Connection Method:

Threaded

Press Union

Connection Type:

Press x NPT

ProPress x FNPT

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy