Shop Watts
Main product image of Screen Washer for Watts MMV Mixing Valve
Magnifying glass
Hover image to zoom
Screen Washer for Watts MMV Mixing Valve
Magnifying glass
Hover image to zoom
$9.71 each
In Stock
In Stock
Get 26 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
MMV Valves
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Temp (F)
80°F Min Temp

Description

–
Screen Washer for Watts MMV Mixing Valve

Specs

–
Product Type:

Miscellaneous

Used With:

MMV Valves

Max Temp (F):

120°F

Material:

Bronze

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Application:

Heating

Max Pressure (PSI):

150

Min Temp (F):

80°F

Temperature Range (F):

80°F - 120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy