Shop Watts
Main product image of 3/4" LF9D Female Union Forged Brass Dual Check w/ Intermediate Atmospheric Vent (Lead Free)
Magnifying glass
Hover image to zoom

3/4" LF9D Female Union Forged Brass Dual Check w/ Intermediate Atmospheric Vent (Lead Free)

Brand:
Watts
SKU:
88006832
Rating:
(0)
Q&A:
(0)
3/4" LF9D Female Union Forged Brass Dual Check w/ Intermediate Atmospheric Vent (Lead Free)
Magnifying glass
Hover image to zoom
$126.40 each
In Stock
In Stock
Get 17 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Union Threaded Connection
Product Highlight: Min Temp (F)
33°F Min Temp
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
This 3/4 inch lead free dual check valve backflow preventer with atmospheric vent prevents the reverse flow of hot or cold polluted water from entering into the potable water supply. This valve is designed for continuous pressure non-health hazard applications in smaller supply lines, such as laboratory equipment, processing tanks, sterilizers, dairy equipment, and specifically for boiler feed lines. It consists of a lead free forged brass body with stainless steel internal parts, integral strainer, two durable tight seating rubber check valve backflow preventers, and NPT female inlet and outlet connections.

Product Features
  • Horizontal or vertical installation
  • Compact design
  • Lead free forged brass body for durability
  • Stainless steel internal parts

Specs

–
Size:

3/4"

Material:

Brass

Connection Type:

Union Threaded

Min Temp (F):

33°F

Max Temp (F):

250°F

Max Pressure (PSI):

175

Connection Method:

Threaded

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy