Apply to be a TradeMaster!
Main product image of 3/4" 40XL-M15 Lead Free T&P Relief Valve w/ Flood Sensor Connectivity (150 psi)
Magnifying glass
Hover image to zoom

3/4" 40XL-M15 Lead Free T&P Relief Valve w/ Flood Sensor Connectivity (150 psi)

Brand:
Watts
SKU:
F121429
Rating:
(0)
Q&A:
(0)
3/4" 40XL-M15 Lead Free T&P Relief Valve w/ Flood Sensor Connectivity (150 psi)
Magnifying glass
Hover image to zoom
$710.51 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
This lead free automatic reseating temperature and pressure relief valve has a 3/4 inch NPTF male inlet, 3/4 inch NPTF female outlet, 4 inch coated extension thermostat, pressure relief setpoint of 150 psi, and temperature relief setpoint of 210 degrees F. The valve can be installed in hot water outlet within the allowable distance from the top of the tank for commercial applications to provide protection for hot water supply tanks and hot water heaters. It features a lead free copper silicon alloy body with extended shank, tamper resistant bonnet screws, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway.

Features:
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Lead free copper silicon alloy body
  • Tamper resistant bonnet screws
  • 4 Inch coated thermostat length
  • Non-mechanical seat to disc alignment
  • Set pressure 150 psi
Specifications:
  • Body Material: Lead Free Copper Silicon Alloy
  • Inlet Connection Size: 3/4"
  • Inlet Connection Type: Male Threaded
  • Inlet Thread Type: NPTF
  • Lead Free: Yes
  • Maximum Temperature-Fahrenheit: 210
  • Maximum Working Pressure-PSI: 112
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPTF
  • Part Number: F121429
  • Pressure Relief Setting-PSI: 150
  • Protection Type: Temperature And Pressure
  • Series: LFLL40XL
  • Shank Length: 1 21/32"
  • Temperature Relief-Fahrenheit: 210
  • Thermostat Material: Nylon Coated Copper
  • Thermostat Probe Length: 3-1/2"

Specs

–
Size:

3/4"

Thermostat Length:

6"

Max Temp (F):

210°F

CSA Rating (BTU/HR):

205000

Inlet Type:

MNPT

ASME Rating (BTU/HR):

1438000

Outlet Type:

FNPT

Pressure Set Point:

150 psi

Application:

Heating

Lead Free:

Yes

Material:

Copper Silicon Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy