Apply to be a TradeMaster!
Main product image of 1" LF140X-6 Lead Free Relief Valve w/ Extension Thermostat w/ Flood Sensor Connectivity (150 psi)
Magnifying glass
Hover image to zoom

1" LF140X-6 Lead Free Relief Valve w/ Extension Thermostat w/ Flood Sensor Connectivity (150 psi)

Brand:
Watts
SKU:
F121457
Rating:
(0)
Q&A:
(0)
1" LF140X-6 Lead Free Relief Valve w/ Extension Thermostat w/ Flood Sensor Connectivity (150 psi)
Magnifying glass
Hover image to zoom
$1,026.27 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Size
1"

Description

–
This lead free automatic reseating temperature and pressure relief valve has a 1 inch NPTF female inlet, 1 inch NPTF female outlet, 6 inch coated extension thermostat, pressure relief setpoint of 150 psi, and temperature relief setpoint of 210 degrees F. The valve can be installed in hot water outlet within the allowable distance from the top of the tank for commercial applications to provide protection for hot water supply tanks and hot water heaters. It features a lead free copper silicon alloy body, tamper resistant bonnet screws, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway.

Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Lead free copper silicon alloy body
  • Tamper resistant bonnet screws
  • 6 Inch coated thermostat length
  • Non-mechanical seat to disc alignment
  • Set pressure 150 psi
Specifications
  • Body Material: Lead Free Copper Silicon Alloy
  • Inlet Connection Size: 1 IN
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPTF
  • Lead Free: YES
  • Maximum Temperature-Fahrenheit: 210
  • Maximum Working Pressure-PSI: 112
  • Outlet Connection Size: 1 IN
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPTF
  • Pressure Range: Does not apply to product
  • Pressure Relief Setting-PSI: 150
  • Protection Type: Temperature And Pressure
  • Shank Length: Does Not Apply To Product
  • Temperature Relief-Fahrenheit: 210
  • Thermostat Material: Nylon Coated Copper
  • Thermostat Probe Length: 6 IN

Specs

–
Lead Free:

Yes

Size:

1"

CSA Rating (BTU/HR):

670000

ASME Rating (BTU/HR):

3085000

Inlet Type:

FNPT

Thermostat Length:

6"

Inlet Size:

1"

Outlet Size:

1"

Outlet Type:

FNPT

Pressure Set Point:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy