Shop Watts
Main product image of 1-1/4" LF174A Lead Free Relief Valve w/ Flood Sensor Connectivity (125 psi)
Magnifying glass
Hover image to zoom

1-1/4" LF174A Lead Free Relief Valve w/ Flood Sensor Connectivity (125 psi)

Brand:
Watts
SKU:
F121524
Rating:
(5)
Q&A:
(1)
1-1/4" LF174A Lead Free Relief Valve w/ Flood Sensor Connectivity (125 psi)
Magnifying glass
Hover image to zoom
$1,757.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Temperature Range (F)
250°F Max

Description

–
This lead free pressure relief valve has a 1-1/4 inch NPTF female inlet and outlet and a 125 psi pressure relief setpoint. This valve can be used for hot water space heating boiler applications to protect against excessive pressure. It features a lead free copper silicon alloy body , non-metallic disc-to-metal seating, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway.

Features:
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Lead free copper silicon alloy body
  • Automatic reseating
  • Non-mechanical seat to disc alignment
  • Set pressure 125 psi
Specifications:
  • Body Material: Lead Free Copper Silicon Alloy
  • Inlet Connection Size: 1-1/4"
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPTF
  • Lead Free: Yes
  • Maximum Working Pressure-PSI: 93
  • Outlet Connection Size: 1-1/4"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPTF
  • Pressure Relief Setting-PSI: 125
  • Series: LF174A

Specs

–
Size:

1-1/4"

Pressure Set Point:

125 psi

Capacity:

5370000 BTU/hr

Lead Free:

Yes

Material:

Bronze

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Super helpful tech

I was needing an older valve for the hot water system at my laundromat. I had the old part number but needed the new part number for the valve. It was recommended to me to look at Supply House so I quickly did an online search. I called them and the customer service person was able to give me the correct part number. The part was reasonably priced and they shipped to me right away, I had it in only a few days. I was very happy with my service!
DeeJay
St. Louis, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Application was great.
Mark
St. Louis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would definatly buy another one.

hot water storage tank pop off would not seal up after test. so I purchased a new one and it works great.
henry
Kamiah, Idaho
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like buy again.

Things is as per required.
jayantibhai Patel
Gallup ,NM
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great watts product

Product worked as planned. No complaints.
Brett
Burlington, wi
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: why dose my say 30 LB

Asked by Al 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You likely have a relief valve designed to release pressure at 30 psi. This is part 0274428 on our website.

Was this review helpful to you?
-

relief valves come in different pressures like 30 50 75 125 150 are the most you would see yours you said is 30 so if the water pressure gets over 30 psi the valve opens and lets water out to keep from any damage to the system. PUT ON SAME SIZE YOU THAKE OFF

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy