Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Product Availability
–

Review Score
–

Watts F127W High Capacity Water Pressure Reducing Valves

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 4" LFF127W Flanged High Capacity Water Pressure Reducing Valve, Lead Free
4" LFF127W Flanged High Capacity Water Pressure Reducing Valve, Lead Free
SKU: 0009906
Watts
SKU: 0009906
Brand: Watts
$15,868.70 each
Backorder
Get it by Wed, Nov 4 - Mon, Dec 7
Backorder
Get it by Wed, Nov 4 - Mon, Dec 7
Resources
FAQs, Manuals & Videos
Articles
More About Watts F127W High Capacity Water Pressure Reducing Valves
Series F127W Flanged High Capacity Water Pressure Reducing Valves are used in commercial and industrial applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a triple-coated corrosion preventative iron body construction with flanged inlet and flanged outlet connections, replaceable disc, interchangeable diaphragm chamber, replaceable stainless steel seat and stainless steel stem. Size 4 in. (100mm) is tapped for a bypass line and an auxiliary regulator. Maximum Working Pressure: 175psi (12.06 bar), Adjustable Reduced Pressure Range: 25 to 100psi (1.7 to 7.0 bar).
Didn't find what you're looking for? 
Let us know
.