Apply to be a TradeMaster!
Main product image of 3/4" 40XL-8 T&P Relief Valve (100 psi)
Magnifying glass
Hover image to zoom

3/4" 40XL-8 T&P Relief Valve (100 psi)

Brand:
Watts
SKU:
F158675
Rating:
(0)
Q&A:
(0)
3/4" 40XL-8 T&P Relief Valve (100 psi)
Magnifying glass
Hover image to zoom
$381.20 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Material
Bronze
Product Highlight: Lead Free
No

Description

–

This automatic reseating temperature and pressure relief valve has a 3/4 inch NPTF male inlet, 3/4 inch NPTF female outlet, 8 inch coated extension thermostat, pressure relief setpoint of 100 psi, and temperature relief setpoint of 210 degrees F. The valve can be installed in hot water outlet within the allowable distance from the top of the tank for commercial applications to provide protection for hot water supply tanks and hot water heaters. It features a bronze body, tamper resistant bonnet screws, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway.


Features:

  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Bronze body
  • Tamper resistant bonnet screws
  • 8 Inch coated thermostat length
  • Non-mechanical seat to disc alignment
  • Set pressure 100 psi

Specifications:

  • Body Material: Bronze
  • EAN: 098268565478
  • Inlet Connection Size: 3/4"
  • Inlet Connection Type: Male Threaded
  • Inlet Thread Type: NPTF
  • Lead Free: No
  • Maximum Temperature-Fahrenheit: 210
  • Maximum Working Pressure-PSI: 75
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPTF
  • Pressure Relief Setting-PSI: 100
  • Protection Type: Temperature And Pressure
  • Series: 40L
  • Temperature Relief-Fahrenheit: 210
  • Thermostat Material: Nylon Coated Copper
  • Thermostat Probe Length: 8"

Specs

–
Material:

Bronze

Lead Free:

No

Thermostat Length:

8"

Max Temp (F):

210°F

Pressure Set Point:

100 psi

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy