Apply to be a TradeMaster!
Main product image of 1" LL40XL-3 Bronze Temperature and Pressure Relief Valve, 3" Thermostat, w/ Flood Sensor (150 psi)
Magnifying glass
Hover image to zoom

1" LL40XL-3 Bronze Temperature and Pressure Relief Valve, 3" Thermostat, w/ Flood Sensor (150 psi)

Brand:
Watts
SKU:
F163805
Rating:
(0)
Q&A:
(0)
1" LL40XL-3 Bronze Temperature and Pressure Relief Valve, 3" Thermostat, w/ Flood Sensor (150 psi)
Magnifying glass
Hover image to zoom
$1,541.58 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Size
1"

Description

–
This automatic reseating temperature and pressure relief valve has a 1" NPTF male inlet, 1" NPTF female outlet, 3" coated extension thermostat, pressure relief setpoint of 150 psi, and temperature relief setpoint of 210 degrees F. The valve can be installed in hot water outlet within the allowable distance from the top of the tank for commercial applications to provide protection for hot water supply tanks and hot water heaters. It features a bronze body with extended shank, tamper resistant bonnet screws, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway.

Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Bronze body
  • Tamper resistant bonnet screws
  • 3" coated thermostat length
  • Non-mechanical seat to disc alignment
  • Set pressure 150 psi

Specs

–
Connection Type:

Threaded

Lead Free:

No

Outlet Type:

FNPT

Size:

1"

CSA Rating (BTU/HR):

500000

Max Temp (F):

210°F

Material:

Bronze

Thermostat Length:

3"

Inlet Type:

MNPT

Pressure Set Point:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy