Shop Watts
Main product image of 3/4" 140X-5 Relief Valve w/ Extension Thermostat & Flood Sensor Connectivity (150 psi)
Magnifying glass
Hover image to zoom

3/4" 140X-5 Relief Valve w/ Extension Thermostat & Flood Sensor Connectivity (150 psi)

Brand:
Watts
SKU:
F257564
Rating:
(3)
Q&A:
(0)
3/4" 140X-5 Relief Valve w/ Extension Thermostat & Flood Sensor Connectivity (150 psi)
Magnifying glass
Hover image to zoom
$562.62 each
In Stock
In Stock
Get 5 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Material
Stainless Steel, Bronze
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications F121453 is recommended.

This automatic reseating temperature and pressure relief valve has a 3/4 inch NPTF female inlet, 3/4 inch NPTF female outlet, 5 inch coated extension thermostat, pressure relief setpoint of 150 psi, and temperature relief setpoint of 210 degrees F. The valve can be installed in hot water outlet within the allowable distance from the top of the tank for commercial applications to provide protection for hot water supply tanks and hot water heaters. It features a bronze body, tamper resistant bonnet screws, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway.

Features:
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Bronze body
  • Tamper resistant bonnet screws
  • 5 Inch coated thermostat length
  • Non-mechanical seat to disc alignment
  • Set pressure: 150 psi
Specifications:
  • Body Material: Bronze
  • Inlet Connection Size: 3/4"
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPTF
  • Maximum Temperature-Fahrenheit: 210
  • Maximum Working Pressure-PSI: 140
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPTF
  • Pressure Relief Setting-PSI: 150
  • Protection Type: Temperature And Pressure
  • Series: 140
  • Temperature Relief-Fahrenheit: 210
  • Thermostat Material: Nylon Coated Copper
  • Thermostat Probe Length: 5"

Specs

–
Size:

3/4"

Pressure Set Point:

150 psi

Inlet Type:

FNPT

Thermostat Length:

5"

Material:

Stainless Steel

Bronze

Application:

Heating

Thread Type:

Female

ASME:

Yes

Temperature Range (F):

210°F Max

Connection Type:

Threaded

Outlet Type:

FNPT

ASME Rating (BTU/HR):

1438000

CSA Rating (BTU/HR):

205000

Width:

2-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

3/4" LF140X-5 Lead Free Relief Valve w/ Extension Thermostat

excellent product. direct fit, easy to install.
Maintenance
Boston MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved a bundle & worked like a charm

Releif valve on Bock hot water tank went bad. Local plumbing store had replacement cost @ $468.00. This one was the exact match to the one I was removing.
Rick
Enfield, CT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service from SupplyHouse

This is a very expensive Watts P/T valve. It is well made and used with Bock oil-fired water heaters. But there really is no better place to purchase it than from SupplyHouse. It was not a stocked item, but these folks went the extra mile and got it delivered within days of my order. Thanks SupplyHouse.. PS: Make sure that you also buy a GALVANIZED steel 3" x 3/4" DIELECTRIC pipe nipple. Do NOT use a brass one because electroysis between brass and the steel will corrode (destroy) the steel fitting inside the water heater.
Mr. G.
CT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy