Shop Watts
Main product image of 2" 174A Relief Valve w/ Flood Sensor Connectivity (80 psi)
Magnifying glass
Hover image to zoom

2" 174A Relief Valve w/ Flood Sensor Connectivity (80 psi)

Brand:
Watts
SKU:
F278332
Rating:
(0)
Q&A:
(0)
2" 174A Relief Valve w/ Flood Sensor Connectivity (80 psi)
Magnifying glass
Hover image to zoom
$711.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Pressure Set Point
80 psi
Product Highlight: Capacity (BTU)
8215000 BTU Capacity
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type

Description

–
This pressure relief valve has a 2 inch NPTF female inlet and outlet and a 80 psi pressure relief setpoint. The valve can be used for hot water space heating boiler applications to protect against excessive pressure. It features a bronze body, non-metallic disc-to-metal seating, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway.

Features & Benefits:
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Bronze body
  • Automatic reseating
  • Non-mechanical seat to disc alignment
  • Set pressure 80 psi
Specifications:
  • Body Material: Bronze
  • Inlet Connection Size: 2 IN
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPTF
  • Lead Free: NO
  • Maximum Working Pressure-PSI: 60
  • Outlet Connection Size: 2 IN
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPTF
  • Pressure Relief Setting-PSI: 80

Specs

–
Capacity (BTU):

8215000

Capacity:

8215000 BTU/hr

Pressure Set Point:

80 psi

Size:

2"

Application:

Heating

Connection Type:

Threaded

Material:

Bronze

Thread Type:

Female

Temperature Range (F):

250°F Max

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy