Apply to be a TradeMaster!
Main product image of 3/4" x 1" Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (40 psi)
Magnifying glass
Hover image to zoom

3/4" x 1" Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (40 psi)

Brand:
Watts
SKU:
F382024
Rating:
(0)
Q&A:
(0)
3/4" x 1" Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (40 psi)
Magnifying glass
Hover image to zoom
$191.51 each
In Stock
In Stock
Get 5 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Pressure Set Point
40 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
1"

Description

–
This pressure relief valve has a 3/4 inch NPTF female inlet, 1 inch NPTF female outlet, and pressure relief setpoint of 40 psi. The valve can be used for hot water space heating boiler applications to protect against excessive pressure. It features an iron body, non-metallic disc-to-metal seating, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway.

Product Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Iron body with forged bronze inlet
  • Expanded outlets for hot water space heating boilers
  • Non-metallic disc-to-metal seating
  • Set pressure 40 psi

Specs

–
Pressure Set Point:

40 psi

Capacity:

1139000

Min Pressure (PSI):

30

Max Pressure (PSI):

75

Max Temp (F):

250°F

Inlet Size:

3/4"

Outlet Size:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy