Apply to be a TradeMaster!
Main product image of 1" x 1-1/4" Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (50 psi)
Magnifying glass
Hover image to zoom

1" x 1-1/4" Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (50 psi)

Brand:
Watts
SKU:
F382820
Rating:
(6)
Q&A:
(1)
1" x 1-1/4" Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (50 psi)
Magnifying glass
Hover image to zoom
$314.73 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1-1/4"
Product Highlight: Pressure Set Point
50 psi
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1-1/4"
Product Highlight: Material
Iron
Product Highlight: Thread Type
Female Thread Type

Description

–
This pressure relief valve has a 1 inch NPTF female inlet, 1 1/4 inch NPTF female outlet, and pressure relief setpoint of 50 psi. The valve can be used for hot water space heating boiler applications to protect against excessive pressure. It features an iron body, non-metallic disc-to-metal seating, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway. Product Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Iron body with forged bronze inlet
  • Expanded outlets for hot water space heating boilers
  • Non-metallic disc-to-metal seating
  • Set pressure 50 psi

Specs

–
Pressure Set Point:

50 psi

Capacity:

1899000 BTU/hr

Inlet Size:

1"

Outlet Size:

1-1/4"

Size:

1" x 1-1/4"

Material:

Iron

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again

This product was used on a boiler in a school
Rob
Walkersville, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, Correct Part

We use SupplyHouse.com for a lot of purchases!! They always have fast shipping, competitive pricing, and send the correct part every time!! Highly recommend checking with them for parts!
Service Manager
Des Moines, IA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Works as it should
Purchasing
Hammondsport
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These were used on RBI pool heaters.
Mike
Las Vegas, Nevada
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it

Nice work
John
Princeton TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price and Received Quickly

SupplyHouse.com is our "go to" company to find the parts we need in our commercial boiler/burner business. Prices are great, good customer srvice and quick delivery make them hard to beat. Oh and parts arrive on time and packaged well. We are very statisfied customers always!
Service Guy
Vermont
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I know the inlet is 1 inch but the outlet? what size?

Asked by Andras 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is the 740 series by Watts, and as per the specs page it is a 1" x 1-1/4" sizing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy