Apply to be a TradeMaster!
Main product image of 3/4" 40XL-5 Lead Free T&P Relief Valve w/ Flood Sensor Connectivity (150 psi)
Magnifying glass
Hover image to zoom

3/4" 40XL-5 Lead Free T&P Relief Valve w/ Flood Sensor Connectivity (150 psi)

Brand:
Watts
SKU:
F556016
Rating:
(10)
Q&A:
(2)
3/4" 40XL-5 Lead Free T&P Relief Valve w/ Flood Sensor Connectivity (150 psi)
Magnifying glass
Hover image to zoom
$382.48 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
This lead free automatic reseating temperature and pressure relief valve has a 3/4 inch NPTF male inlet, 3/4 inch NPTF female outlet, 5 inch coated extension thermostat, pressure relief setpoint of 150 psi, and temperature relief setpoint of 210 degrees F. The valve can be installed in hot water outlet within the allowable distance from the top of the tank for commercial applications to provide protection for hot water supply tanks and hot water heaters. It features a lead free copper silicon alloy body, tamper resistant bonnet screws, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway.

Product Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Lead free copper silicon alloy body
  • Tamper resistant bonnet screws
  • 4 Inch coated thermostat length
  • Non-mechanical seat to disc alignment
  • Set pressure 150 psi
Specifications
  • Body Material: Lead Free Copper Silicon Alloy
  • Inlet Connection Size: 3/4 IN
  • Inlet Connection Type: Male Threaded
  • Inlet Thread Type: NPTF
  • Lead Free: Yes
  • Maximum Working Pressure-PSI: 112
  • Outlet Connection Size: 3/4 IN
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPTF
  • Pressure Range: Does Not Apply to Product
  • Pressure Relief Setting-PSI: 150
  • Series: LF40L
  • Thermostat Probe Length : 5 IN

Specs

–
Size:

3/4"

Max Temp (F):

210°F

Thermostat Length:

5"

Inlet Type:

MNPT

CSA Rating (BTU/HR):

205000

Outlet Type:

FNPT

ASME Rating (BTU/HR):

1437600

Application:

Heating

Pressure Set Point:

150 psi

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

good product

got the job done.
TSP
SD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Get it Now

We had a leak and needed a part. It was ordered and we received it in just a few days just as they said we would. I would order anytime I need something instead of driving to go somewhere to get the part. I am able to do other things while waiting on the part.
Relaxed and Sure
BROWNSVILLE, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was exactly what I needed and would by it again.

This was an exact replacement for the relief valve on a dish washer booster heater. The product came quickly and I was able to get the heater back in service in a timely fashion.
Kevin
Owego, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great customer service + fast delivery
Ioan
Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pressure relief valve 3/4"

New unit replaced the original with no issues!
Tom
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stopped the dripping.

Stopped the dripping caused by former T/P valve. Just have to work on heater tank leak now.
RedTruckDan
Pontiac MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

IT IS BRASS

It is threaded brass just as I ordered, and it stops the water on the floor issue. makes for happy customers.
Mikey
Indiana
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Item made by reputed company.
DP
New Jersey
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what i needed

The correct part for my water heater. checked with local plumbing supply and the price was triple the cost. I gave them your e-mail address to check out. there distributor charges them more than i paid. You may have a new customer.
dizzy z
Mount Shasta ca
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product

quality construction
Al the builder
columbus, oh
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the btu rating?

Asked by boof 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, this valve is rated up to 205,000 BTU.

Was this review helpful to you?
- BOOF

205,000

Was this review helpful to you?

Q: is the the relief pressure on this valve adjustable?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the relief pressure on this valve is not adjustable.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy