Apply to be a TradeMaster!
Main product image of 3/4" Hot Water Tank Capacity Extender
Magnifying glass
Hover image to zoom

3/4" Hot Water Tank Capacity Extender

Brand:
Watts
SKU:
LFMMV-HTK
Rating:
(1)
Q&A:
(0)
3/4" Hot Water Tank Capacity Extender
Magnifying glass
Hover image to zoom
$242.24 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
80°F - 120°F
Product Highlight: Lead Free
Yes

Description

–
LFMMV-HTK hot water tank capacity extender maintains and limits mixed hot water to a desired, selectable temperature. The LFMMV-HTK increases hot water capacity from the hot water tank. It allows the hot water tank to be set at a higher temperature to minimize the occurrence of Legionella and other waterborne bacteria. The LFMMV-HTK flows low as 0.5 gpm and as high as 13 gpm. The thermostatic valve is listed to ASSE 1070, ASSE 1017 and IAPMO cUPC.

Features:
  • Increases hot water capacity from the hot water tank by as much as 133% depending on storage and incoming cold water temperature
  • Allows hot water tank to be set at higher temperature to minimize the occurrence of Legionella and other water-borne bacteria
  • Valve and key components conveniently packaged in one box
  • Temperature control to ASSE 1017 and ASSE 1070 down to 0.5gpm
  • Adjustable temperature selection with lock down
  • Advance thermal actuator for precise control
  • Integral checks and screens prevent cross-flow and contamination
  • Includes thermostatic valve, corrugated stainless steel connector, tee and elbow

Specs

–
Size:

3/4"

Lead Free:

Yes

Application:

Point of Source

Max Operating Pressure:

125 psi

Temperature Range (F):

80°F - 120°F

Min Flow (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great!

Install went smoothly (apart from some issues that had nothing to do with the valve, thanks prior homeowner!). Don't take the manufacturer-stated temperature range as solid truth and turn the valve up all the way assuming it will be 120*F. Up all the way, the temperature was significantly higher than that, so make sure to test the output water with a thermometer! Not a negative for me, just need to make sure you check!
Greg
Utah
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy