Apply to be a TradeMaster!
Main product image of 3/4 Hose x 1/2 NPT LF Add-A-Gauge Tool
Magnifying glass
Hover image to zoom

3/4 Hose x 1/2 NPT LF Add-A-Gauge Tool

Brand:
Webstone
SKU:
30000W-TP
Rating:
(1)
Q&A:
(0)
3/4 Hose x 1/2 NPT LF Add-A-Gauge Tool
Magnifying glass
Hover image to zoom
$10.65 each
In Stock
In Stock
Get 6 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
Webstone H-30000W-TP, 3/4 Hose x 1/2 NPT LF Add-A-Gauge Tool

Add-A-Gauge

Attach to any standard hose connection in just minutes!
  • Utilize any hose connection as a gauge port
  • Suitable for temporary or permanent gauge installation
  • Works with temperature and/or pressure gauges
  • Fits bottom or center back mounted gauges
  • Bleeder included for easy service
  • Quickly removable for system draining and service
  • Saves space, saves labor
  • For use with the gauge of your choice, sold separately
  • Guaranteed for life

Specs

–
Connection Size:

1/2"

Size:

3/4"

Lead Free:

Yes
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
4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to lose rubber gasket

Good quality and seals well for use of a decent test gauge for the price, unlike the cheap testers in the big box stores that leak and generally suck. The only issue is the black rubber washer in the hose connector end. It's very loose inside and falls out easily. Not a problem if permanently mounted, but easy to lose if used as a tool to move around for testing when needed. Need to keep it in a bag to keep parts from disappearing.
Under pressure
Fairfax, Va
3 years ago
Was this review helpful to you?