Apply to be a TradeMaster!
Main product image of 5170 Series 3/4" CxC Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

5170 Series 3/4" CxC Full Port Forged Brass Ball Valve (Lead Free)

Brand:
Webstone
SKU:
51703W
Rating:
(0)
Q&A:
(0)
5170 Series 3/4" CxC Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
51703W has been discontinued
Discontinued September 26, 2013
This product has been discontinued.
Suggested Alternative:
3/4" Full Port Sweat Ball Valve (Lead Free)
Brand:
Bluefin
SKU:BVS075
(183)
Order by today, receive 8460 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.

Specs

–
Size:

3/4"

Material:

Brass

Connection Type:

Sweat

WOG:

600

WSP:

150

Application:

Plumbing

Lead Free:

Yes

Features:

Standard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm