Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat x 1 Hydro-Core Complete Near Boiler Piping Kit w/ Manifold
Magnifying glass
Hover image to zoom

1-1/4" Sweat x 1 Hydro-Core Complete Near Boiler Piping Kit w/ Manifold

Brand:
Webstone
SKU:
5FK4R3-WIF-E3
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat x 1 Hydro-Core Complete Near Boiler Piping Kit w/ Manifold
Magnifying glass
Hover image to zoom
5FK4R3-WIF-E3 has been discontinued
Discontinued April 17, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Connection Type
Sweat Connection

Description

–
Webstone H-5FK4R3-WIF-E3, 1-1/4" Sweat x 1 Hydro-Core Complete Near Boiler Piping Kit w/ Manifold

1-1/4 Sweat x 1 HYDRO-CORE Complete NBP Kit

Combi Kit Includes:
  • (1) Hydro-Core Double BL Drain Manifold - 1-1/4" Sweat Run x 1" Valves
  • (2) Fully Fabricated and Insulated Flexible Supply/Return Lines w/ 1" MIP x 3/4" FIP BC Fittings, & 3/4" IPS E3 Service Valve Kit w/ 150 PSI Pressure Relief Valve
Note: This product is compatible with Williamson-Thermoflo models FS-80 and FS-120

Specs

–
Connection Size:

1-1/4"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm