Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Relief Valves
Pressure Relief Valves
Webstone Relief Valves
3/4" Lead Free Residential Pressure Relief Valve (150 PSI)
Brand:
Webstone
SKU:
H-20713W
Rating:
(3)
Q&A:
(0)
Hover image to zoom
H-20713W has been discontinued
Discontinued February 27, 2023
This product has been discontinued.
This item replaces:
20713W, 20013
Product Highlights
–
3/4"
150 psi
Yes
Description
–
3/4" Lead Free Residential Pressure Relief Valve
Specs
–
Size:
3/4"
Pressure Set Point:
150 psi
ASME Rating (BTU/HR):
200000
Capacity:
200000 BTU/hr
Product Type:
Valve
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
I would use this company again
Good service and the right part
Ron
MT
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product again
Professionally installed, with tankless water heater.
Bill the plumber
West Liberty,Ky
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great service
Smooth transaction
Uri
Oceanside Ca
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video