Apply to be a TradeMaster!
Main product image of 1" G1 Union Dual Scale Temperature Gauge (LF)
Magnifying glass
Hover image to zoom

1" G1 Union Dual Scale Temperature Gauge (LF)

Brand:
Webstone
SKU:
H-32000W
Rating:
(1)
Q&A:
(0)
1" G1 Union Dual Scale Temperature Gauge (LF)
Magnifying glass
Hover image to zoom
$22.37 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Size
1"
Product Highlight: Connection Type
Union x Thread Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Temperature Range (F)
32°F to 284°F
Product Highlight: Material
Brass

Description

–
1" G1 Union Dual Scale Temperature Gauge w/ Integrated Forged Brass Fitting (Lead Free)
  • 1-1/2” Dial
  • Temperature Range: 32° - 248° F
  • G1 Union × G1 Thread
  • 150 PSI
  • Compatible with Webstone Vertical Brass Air Separators
  • Certified to NSF/ANSI 61 & 372

Specs

–
Connection Size:

1"

Size:

1"

Connection Type:

Union x Thread

Connection Method:

Union

Max Pressure (PSI):

150

Dial Size:

1-1/2"

Temperature Range (F):

32°F to 284°F

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Leaks until you tighten it and then breaks

I ordered 2 of these and a Magnetic Filter also made by Webstone for my system. I put the first one on and tightened it down and ended up having a steady drip. So I kept tightening it watching for the drip to slow down and it never did and eventually the whole nut popped right off the end. I had 2 so tried the other, exact same thing happened. I also tried the Mag filter by Webstone with the same nuts on the end for tightening and they also leaked, but they never popped off while I tried to tighten. Now I will remove the end nuts and use the male treads on the filter install that. For the Temp guages my plan is to remove the temp guage and thread that into a T fitting and at least get something for my money.
Harry
MN
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy