Apply to be a TradeMaster!
Main product image of 3/4" FIP  Forged DZR Brass Y-Strainer (20 MESH) w/ 1/2" Plugged NPT Port
Magnifying glass
Hover image to zoom

3/4" FIP Forged DZR Brass Y-Strainer (20 MESH) w/ 1/2" Plugged NPT Port

Brand:
Webstone
SKU:
H-40563W
Rating:
(1)
Q&A:
(0)
3/4" FIP  Forged DZR Brass Y-Strainer (20 MESH) w/ 1/2" Plugged NPT Port
Magnifying glass
Hover image to zoom
$29.53 each
In Stock
In Stock
Get 103 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Max Pressure (PSI)
250 (CWP) MAX PSI
Product Highlight: Material
DZR Brass

Description

–
3/4" FIP Forged DZR Brass Y-Strainer (20 MESH) w/ 1/2" Plugged NPT Port

Features:
  • Forged DZR Brass Y-Strainer (20 Mesh) with 1/2" plugged NPT port
  • Certifications: Certified to NSF/ANSI 61 & 372
  • Lead free

Specs

–
Size:

3/4"

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Max Temp (F):

200°F

Max Pressure (PSI):

250 (CWP)

Material:

DZR Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" Copper x Male Adapter
SKU: 30342
Elkhart

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Decently made, good value

As compared to the Watts LF777 series this is a lighter pattern, and the machining of the through bore has some ridges vs the completely smooth surface of the Watts. That said it's very serviceable and good value.
Hitchum
Brooklyn, NY
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy