Apply to be a TradeMaster!
Main product image of 1-1/4" FIP Forged DZR Brass Y-Strainer (20 MESH) w/ 1/2" Plugged NPT Port
Magnifying glass
Hover image to zoom

1-1/4" FIP Forged DZR Brass Y-Strainer (20 MESH) w/ 1/2" Plugged NPT Port

Brand:
Webstone
SKU:
H-40565W
Rating:
(1)
Q&A:
(0)
1-1/4" FIP Forged DZR Brass Y-Strainer (20 MESH) w/ 1/2" Plugged NPT Port
Magnifying glass
Hover image to zoom
$64.55 each
In Stock
In Stock
Get 2 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Max Pressure (PSI)
250 (CWP) MAX PSI
Product Highlight: Material
DZR Brass

Description

–
1-1/4" FIP Forged DZR Brass Y-Strainer (20 MESH) w/ 1/2" Plugged NPT Port

Features:
  • Forged DZR Brass Y-Strainer (20 Mesh) with 1/2" plugged NPT port
  • Certifications: Certified to NSF/ANSI 61 & 372
  • Lead free

Specs

–
Size:

1-1/4"

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Max Temp (F):

200°F

Max Pressure (PSI):

250 (CWP)

Material:

DZR Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

1-1/4" CxCxC Tee
SKU: 32866
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes all brass

Screen mesh all stainless I'm adding Magnets inside 2" insert to catch metal Particles very happy with quality.
Fisherman
Montana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy