Apply to be a TradeMaster!
Main product image of 3/4" FIP Pro-Pal Ball Drain Strainer
Magnifying glass
Hover image to zoom

3/4" FIP Pro-Pal Ball Drain Strainer

Brand:
Webstone
SKU:
H-41563W
Rating:
(0)
Q&A:
(0)
3/4" FIP Pro-Pal Ball Drain Strainer
Magnifying glass
Hover image to zoom
$86.66 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Max Pressure (PSI)
250 (CWP) MAX PSI
Product Highlight: Material
DZR Brass

Description

–
3/4" FIP Pro-Pal Ball Drain Strainer

Features:
  • Pro-Pal Ball drain strainer
  • Full port forged DZR brass ball valve with hi-flow multi-function hose drain
  • Integral Y strainer (20 mesh)
  • 1/2" plugged NPT port
  • Adjustable packing glands
  • Certifications: Certified to NSF/ANSI 61 & 372
  • Lead free

Specs

–
Size:

3/4"

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Max Temp (F):

200°F

Max Pressure (PSI):

250 (CWP)

Material:

DZR Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy