Apply to be a TradeMaster!
Main product image of 1" FIP Pro-Pal Ball Drain Strainer
Magnifying glass
Hover image to zoom

1" FIP Pro-Pal Ball Drain Strainer

Brand:
Webstone
SKU:
H-41564W
Rating:
(0)
Q&A:
(0)
1" FIP Pro-Pal Ball Drain Strainer
Magnifying glass
Hover image to zoom
$129.22 each
In Stock
In Stock
Get 20 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Max Pressure (PSI)
250 (CWP) MAX PSI
Product Highlight: Material
DZR Brass

Description

–
1" FIP Pro-Pal Ball Drain Strainer

Features:
  • Pro-Pal Ball drain strainer
  • Full port forged DZR brass ball valve with hi-flow multi-function hose drain
  • Integral Y strainer (20 mesh)
  • 1/2" plugged NPT port
  • Adjustable packing glands
  • Certifications: Certified to NSF/ANSI 61 & 372
  • Lead free

Specs

–
Size:

1"

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Max Temp (F):

200°F

Max Pressure (PSI):

250 (CWP)

Material:

DZR Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy