Apply to be a TradeMaster!
Main product image of Magnetic Boiler Filter Body Only Install Kit
Magnifying glass
Hover image to zoom

Magnetic Boiler Filter Body Only Install Kit

Brand:
Webstone
SKU:
H-70700
Rating:
(0)
Q&A:
(0)
Magnetic Boiler Filter Body Only Install Kit
Magnifying glass
Hover image to zoom
$182.77 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
G-Thread x G-Thread Connection
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Note: G1 Union Fittings are sold separately

  • High-powered 12,000 Gauss magnet captures ferrous debris
  • Universal diverter allows use with any piping orientation
  • G1 Union connections with or without available isolation valves
  • Protects system components
  • Maintains system efficiency
  • Wide range of G1 Union Accessories offer a solution for most installation needs
  • Specs

    –
    Product Type:

    Replacement Part

    Connection Type:

    G-Thread x G-Thread

    Connection Method:

    Threaded

    Material:

    Brass

    Max Temp (F):

    250°F

    Type:

    Magnetic

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy