Apply to be a TradeMaster!
1" Male Threaded Brass Magnetic Boiler Filter with Isolation Valves

1" Male Threaded Brass Magnetic Boiler Filter with Isolation Valves

Brand:
Webstone
SKU:
H-72714
Rating:
(0)
Q&A:
(0)
1" Male Threaded Brass Magnetic Boiler Filter with Isolation Valves
$256.91 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
MNPT x MNPT Connection

Description

–
1 MIP BR Magnetic Boiler Filter

Features:

  • 12000 Guass magnet
  • Diverter
  • G1 Union Connections
  • Integrated hose drain valve
  • Air vent, filter & service tool - 175 CWP / 250F MAX

Specs

–
Product Type:

Dirt Eliminator

Size:

1"

Material:

Brass

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy