Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Mixing Valves
Webstone Mixing Valves
3/4" MNPT x FNPT Water Heater Tempering Valve Installation Kit (62033W-18 Connectors)
Brand:
Webstone
SKU:
H-74303W-KITB
Rating:
(0)
Q&A:
(0)
Hover image to zoom
H-74303W-KITB has been discontinued
Discontinued August 5, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
This item replaces:
74303W-KITB
Product Highlights
–
MPT x FPT Connection
3/4"
Copper, CPVC, PEX
Yes
Description
–
Tempering Valve Installation Kits include everything to connect to Copper, CPVC or PEX
Includes (2) 3/4" ProPush Flexible Water Heater Connectors w/ Ball Valves # 62033W-18
Specs
–
Size:
3/4"
Connection Type:
MPT x FPT
Connection Method:
Threaded
Tubing Compatibility:
Copper
CPVC
PEX
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video