Shop Klein Tools Limited Time Promotion
Main product image of 3/8" Compression Thermostatic Mixing Valve w/ Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Compression Thermostatic Mixing Valve w/ Check Valve (Lead Free)

Brand:
Webstone
SKU:
H-74401W
Rating:
(0)
Q&A:
(0)
3/8" Compression Thermostatic Mixing Valve w/ Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
H-74401W has been discontinued
Discontinued December 24, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
3/8" Compression BY-PASS Thermostatic Mixing Valve w/ Check
Brand:
Webstone
SKU:H-77211W
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/8"
Product Highlight: Max Temp (F)
131°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Temperature Range (F)
95°F - 131°F
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
The Webstone TMV is designed for use in heating as well as domestic water systems and provides outlet temperatures ranging between 95°-131° F. The valve may be positioned in any orientation; designated lengths of straight piping before and after the unit are not required. The Webstone Thermostatic Mixing Valve is a SAFETY VALVE. Inspect the TMV at least once per year to verify it is operating correctly. It may be necessary to check the valve more frequently in installations with poor or unknown water quality. Use of a filter or strainer is required for installations with poor or unknown water quality.

Design Advantages
  • Forged Brass Valve
  • Temperature locking handle ensures appropriate output range
  • Guaranteed for life
  • For Point of Use, Hydronic Heat, and Water Distribution Systems

Specs

–
Min Temp (F):

95°F

Size:

3/8"

Connection Method:

Sweat

Connection Type:

C x C

Working Pressure (PSI):

30-150

Max Pressure (PSI):

150

Min Pressure (PSI):

30

Temperature Range (F):

95°F - 131°F

Max Temp (F):

131°F

Material:

Brass

Body Pattern:

3-Way

Application:

Point of Source

Point of Use

Includes:

Check Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm