Apply to be a TradeMaster!
Main product image of 1" Sweat Brass Magnetic Boiler Filter
Magnifying glass
Hover image to zoom
1" Sweat Brass Magnetic Boiler Filter
Magnifying glass
Hover image to zoom
$170.26 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
C x C Connection

Description

–
1 SWT BR Magnetic Boiler Filter

Features:

  • 12000 Guass magnet
  • Diverter
  • G1 Union Connections
  • Integrated hose drain valve
  • Air vent, filter & service tool - 175 CWP / 250F MAX

Specs

–
Product Type:

Dirt Eliminator

Size:

1"

Material:

Brass

Connection Type:

C x C

Connection Method:

Sweat

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS100
Bluefin

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good quality

Easy install, strong magnet, easy flush.
Big Drew
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

solid product easy to install. have not had it long enough to tell how much dirt it actually traps
B2
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I use it to filter particles out of the water. It worked well; however, I thought it would have lasted longer. I'll give it a second chance.
Pete
York, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Was just what I needed. Fit well in my plumbing. We'll made product.
Jerry
Bovey mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy