Apply to be a TradeMaster!
Main product image of 1/2" Press Pro-Pal Ball Drain Strainer
Magnifying glass
Hover image to zoom

1/2" Press Pro-Pal Ball Drain Strainer

Brand:
Webstone
SKU:
H-81562W
Rating:
(0)
Q&A:
(0)
1/2" Press Pro-Pal Ball Drain Strainer
Magnifying glass
Hover image to zoom
$70.41 each
In Stock
In Stock
Get 497 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Max Pressure (PSI)
250 (CWP) MAX PSI
Product Highlight: Material
DZR Brass

Description

–
1/2" Press Pro-Pal Ball Drain Strainer

Features:
  • Pro-Pal Ball drain strainer
  • Full port forged DZR brass ball valve with hi-flow multi-function hose drain
  • Integral Y strainer (20 mesh)
  • 1/2" plugged NPT port
  • Adjustable packing glands
  • Certifications: Certified to NSF/ANSI 61 & 372
  • Lead free

Specs

–
Size:

1/2"

Lead Free:

Yes

Connection Method:

Press

Connection Type:

Press x Press

Max Temp (F):

200°F

Max Pressure (PSI):

250 (CWP)

Material:

DZR Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy