Apply to be a TradeMaster!
Main product image of 1" Copper Press x 3/4" MIP Forged DZR Brass Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" Copper Press x 3/4" MIP Forged DZR Brass Transition Elbow (Lead Free)

Brand:
Webstone
SKU:
H-86244W-R
Rating:
(0)
Q&A:
(0)
1" Copper Press x 3/4" MIP Forged DZR Brass Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$26.95 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
DZR Brass
Product Highlight: Connection Type
Press x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Pressure Rating
250 psi

Specs

–
Size:

1"

Connection Type:

Press x MNPT

Lead Free:

Yes

Material:

DZR Brass

Max Temp (F):

250°F

Pressure Rating:

250 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy