Apply to be a TradeMaster!
Main product image of EG-65 - 149,000 BTU Output Cast Iron Steam Boiler, Spark Ignition - Series 6 (NG PIDN)
Magnifying glass
Hover image to zoom

EG-65 - 149,000 BTU Output Cast Iron Steam Boiler, Spark Ignition - Series 6 (NG PIDN)

SKU:
118-654-501
Rating:
(0)
Q&A:
(0)
EG-65 - 149,000 BTU Output Cast Iron Steam Boiler, Spark Ignition - Series 6 (NG PIDN)
Magnifying glass
Hover image to zoom
$7,473.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 660 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
10 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
238000 BTUs
Product Highlight: Depth (Inches)
27-5/8" Depth
Product Highlight: Height (Inches)
33-3/4" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Name reflects this boiler's IBR Net Output Rating

EG-65 - 149,000 BTU Output Cast Iron Steam Boiler, Spark Ignition - Series 6 (NG PIDN)

Overview:
  • Factory-assembled section block
  • Insulated extended jacket
  • Horizontal to vertical draft hood
  • Automatic vent damper
  • Combination gas valve for 24 volt
  • Non-linting pilot burner
  • Stainless steel burners
  • Electrical junction box
  • Spill switch
  • Rollout thermal fuse element
  • 15 PSI ASME relief valve
  • High-limit pressure control
  • Low water cutoff-electrode type
  • 40 VA transformer
  • Steam pressure gauge
  • Siphon
  • Gauge cocks and glass
  • Intermittent electronic ignition system with Weil-McLain UCM universal ignition control module

Specs

–
Fuel Type:

Natural Gas

BTU Input:

238000

DOE Rating:

198000

Vent Size:

9-1/2"

Gas Connection:

3/4"

System Type:

Steam

Depth (Inches):

27-5/8"

Height (Inches):

33-3/4"

Width (Inches):

24"

Water Connection:

1-1/2"

Weight (lbs):

660 lbs

Features:

EI/Spark Ignition

Warranty:

10 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

EG65 PIDN Steam (S6)

Replacement Parts

SKU: 118-654-501

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Right Hand End Section w/o Heater Opening, 311-800-029
311-800-029
Weil-McLain
Flue Baffle Straight, 460-003-790
460-003-790
Weil-McLain
3" Diameter Bottom Elastomer Seal (1 per joint), 592-800-010
592-800-010
Weil-McLain
(1)
Product Image of no image
Sealer for sections
591-641-865
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Main burner orifice, natural gas, 2.35mm
560-528-991
Sorry, we don't currently sell this item. Request This Item
EG-65 S/A - Tankless Opning, 321-811-130
321-811-130
Weil-McLain
Retort Cement, 591-602-913
591-602-913
Weil-McLain
(1)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy