Apply to be a TradeMaster!
Main product image of EG-75 - 176,000 BTU Output Cast Iron Steam Boiler, Spark Ignition - Series 6 (NG PIDN)
Magnifying glass
Hover image to zoom

EG-75 - 176,000 BTU Output Cast Iron Steam Boiler, Spark Ignition - Series 6 (NG PIDN)

SKU:
118-754-500
Rating:
(0)
Q&A:
(0)
EG-75 - 176,000 BTU Output Cast Iron Steam Boiler, Spark Ignition - Series 6 (NG PIDN)
Magnifying glass
Hover image to zoom
118-754-500 has been discontinued
Discontinued March 10, 2025
This product has been discontinued.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
10 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
282000 BTUs
Product Highlight: Width (Inches)
24" Width
Product Highlight: Height (Inches)
33-3/4" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Name reflects this boiler's IBR Net Output Rating EG-75 - 176,000 BTU Output Cast Iron Steam Boiler, Spark Ignition - Series 6 (NG PIDN)

Overview:
  • Factory-assembled section block
  • Insulated extended jacket
  • Horizontal to vertical draft hood
  • Automatic vent damper
  • Combination gas valve for 24 volt
  • Non-linting pilot burner
  • Stainless steel burners
  • Electrical junction box
  • Spill switch
  • Rollout thermal fuse element
  • 15 PSI ASME relief valve
  • High-limit pressure control
  • Low water cutoff-electrode type
  • 40 VA transformer
  • Steam pressure gauge
  • Siphon
  • Gauge cocks and glass
  • Intermittent electronic ignition system with Weil-McLain UCM universal ignition control module

Specs

–
Fuel Type:

Natural Gas

BTU Input:

282000

DOE Rating:

234000

IBR Rating:

176000

Efficiency:

82%

Vent Size:

9-1/2"

Gas Connection:

3/4"

Water Connection:

2"

System Type:

Steam

Weight (lbs):

735 lbs

Width (Inches):

24"

Height (Inches):

33-3/4"

Depth (Inches):

27-5/8"

Features:

EI/Spark Ignition

Warranty:

10 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Need help calculating?
Use Our Calculator
Box

EG75 PIDN Steam (S6)

Replacement Parts

SKU: 118-754-500

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Intermediate Section, 311-800-010
311-800-010
Weil-McLain
Product Image of no image
Sealer for sections
591-641-865
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM