Apply to be a TradeMaster!
Main product image of EG-75, 176,000 BTU Output Spark Ignition Steam Boiler, NG, Series 7
Magnifying glass
Hover image to zoom

EG-75, 176,000 BTU Output Spark Ignition Steam Boiler, NG, Series 7

SKU:
118-754-504
Rating:
(0)
Q&A:
(0)
EG-75, 176,000 BTU Output Spark Ignition Steam Boiler, NG, Series 7
Magnifying glass
Hover image to zoom
$8,460.89 each
Out of Stock
Out of Stock
Get it Mon, Nov 16 - Wed, Nov 25

Lift Gate

–
This product weighs 660 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
10 Year Limited (Cast Iron Sections), 1 Year (Parts) Warranty
Product Highlight: System Type
Steam
Product Highlight: Depth (Inches)
27-5/8" Depth

Description

–

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.



Features:


  • High Efficiency: Comes with automatic vent damper for higher efficiencies and reduced fuel consumption
  • Easy Maintenance: Easy access to controls for convenient servicing
  • Configuration: Configured for Natural Gas, intermittent electronic ignition only
  • Flexible Design: A versatile gas cast iron boiler for water or steam applications
  • Materials: Cast iron heat exchanger
  • Reduce Consumption: Up to 84% AFUE

Specs

–
Features:

EI/Spark Ignition

Atmospheric Vent

Warranty:

10 Year Limited (Cast Iron Sections), 1 Year (Parts)

Fuel Type:

Natural Gas

System Type:

Steam

Depth (Inches):

27-5/8"

Efficiency:

82.4%

Gas Connection:

3/4"

IBR Rating:

185000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy