Apply to be a TradeMaster!
Main product image of PEG-30 - 47,000 BTU Output Cast Iron Packaged Steam Boiler, Spark Ignition - Series 7 (NG PIDN), 119-304-335
Magnifying glass
Hover image to zoom

PEG-30 - 47,000 BTU Output Cast Iron Packaged Steam Boiler, Spark Ignition - Series 7 (NG PIDN), 119-304-335

SKU:
119-304-335
Rating:
(0)
Q&A:
(0)
PEG-30 - 47,000 BTU Output Cast Iron Packaged Steam Boiler, Spark Ignition - Series 7 (NG PIDN), 119-304-335
Magnifying glass
Hover image to zoom
$3,434.49 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Mon, Nov 16

Lift Gate

–
This product weighs 430 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
47000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
10 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
75000 BTUs

Description

–

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


** Note: Product Name reflects this boiler's IBR Net Output Rating PEG-30 - 47,000 BTU Output Cast Iron Packaged Steam Boiler, Spark Ignition - Series 7 (NG PIDN)


Overview:

  • Factory-assembled and tested
  • Factory-assembled section block
  • Insulated extended jacket
  • Horizontal to vertical draft hood
  • Automatic vent damper
  • Combination gas valve for 24 volt
  • Non-linting pilot burner
  • Stainless steel burners
  • Electrical junction box
  • Spill switch
  • Rollout thermal fuse element
  • 15 PSI ASME relief valve
  • High-limit pressure control
  • Low water cutoff-electrode type
  • 40 VA transformer
  • Steam pressure gauge
  • Siphon
  • Gauge cocks and glass

Specs

–
Water Connection:

1"

System Type:

Steam

Efficiency:

82%

Fuel Type:

Natural Gas

BTU Input:

75000

DOE Rating:

62000

IBR Rating:

47000

Warranty:

10 Year (Heat Exchanger)/ 2 Year (Parts)

Gas Connection:

1/2"

BTU Output:

47000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy