Shop Limited Time Deals
Main product image of PEG-35, 62,000 BTU Output Standing Pilot PEG Packaged Steam Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

PEG-35, 62,000 BTU Output Standing Pilot PEG Packaged Steam Boiler (Nat Gas)

SKU:
119-354-320
Rating:
(0)
Q&A:
(0)
PEG-35, 62,000 BTU Output Standing Pilot PEG Packaged Steam Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
119-354-320 has been discontinued
Discontinued November 30, 2012
This product was discontinued by the manufacturer.
Suggested Alternative:
PEG-35 - 62,000 BTU Output Cast Iron Packaged Steam Boiler, Spark Ignition - Series 6 (NG PIDN)
SKU:119-354-330
(0)
Backorder
Backorder
Get it Mon, Jul 27 - Wed, Aug 26
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
62000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
10 Year Limited (Cast Iron Sections), 1 Year (Parts) Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
100000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Weil McLain PEG boilers are high efficiency steam boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

This package contains:
  • PEG-35 standing pilot steam boiler
  • 5" vent damper
  • EG-35 draft hood

Standard Features:
  • Factory-assembled section block
  • Insulated extended jacket
  • Horizontal to vertical draft hood
  • Combination gas valve for 24 V
  • Non-linting pilot burner
  • Stainless steel burners
  • Electrical junction box
  • Spill switch
  • Rollout thermal fuse element
  • Limited 10 year warranty

Steam Boilers Feature:
  • 15 PSI ASME relief valve
  • High-limit pressure control
  • Low water cut-off electrode type
  • 40VA transformer
  • Steam pressure gauge
  • Syphon
  • Gauge cocks and glass
  • Plug-in circulator relay

Specs

–
Fuel Type:

Natural Gas

BTU Input:

100000

BTU Output:

62000

Efficiency:

81.3%

Vent Size:

5"

Gas Connection:

1/2"

System Type:

Steam

Water Connection:

1"

Weight (lbs):

410 lbs

Width (Inches):

17"

Vent Type:

Atmospheric

Height (Inches):

33.75"

Features:

Standing Pilot

Depth (Inches):

27-5/8"

Warranty:

10 Year Limited (Cast Iron Sections), 1 Year (Parts)

Supply Tappings (NPT):

3"

Return Tappings (NPT):

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

PEG35 SPDN Steam (S4)

Replacement Parts

SKU: 119-354-320

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Intermediate Section, 311-800-010
311-800-010
Weil-McLain
Section Replacement Kit (Includes Elastomer Seal, Cope Seal), 381-800-667
381-800-667
Weil-McLain
(2)
Product Image of no image
Sealer for sections (2 pieces of rope, tube of silicone per joint)
591-641-865
Sorry, we don't currently sell this item. Request This Item
1/2" Nut, Regular HEX, 561-928-221
561-928-221
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM