Apply to be a TradeMaster!
WMPH-260 Pool Heater, 636-000-033

WMPH-260 Pool Heater, 636-000-033

SKU:
636-000-033
Rating:
(0)
Q&A:
(0)
WMPH-260 Pool Heater, 636-000-033
$1,955.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
260000 Max BTUs
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
12 Year Tank / 2 Year Parts Warranty

Description

–
  • Made of high quality corrosion-resistant 316 stainless steel
  • Specially designed built-in flow restrictor assures maximum heat transfer
  • Designed for use with Weil-McLain® cast iron boilers for dependable, economical heating of all types of pools, spas and hot tubs

Specs

–
Boiler Connection:

1" NPT

BTU Output:

260000

Material:

Stainless Steel

Working Pressure (Tank):

150 psi

Working Pressure (Coil):

145 psi

Warranty:

12 Year Tank / 2 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy