Shop Resideo Sale
Main product image of 1-1/2" Back Port Gauge, 0-3000psi
Magnifying glass
Hover image to zoom

1-1/2" Back Port Gauge, 0-3000psi

SKU:
MG-C75
Rating:
(3)
Q&A:
(0)
1-1/2" Back Port Gauge, 0-3000psi
Magnifying glass
Hover image to zoom
$10.90 each
In Stock
In Stock
Get 16 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
3000 MAX PSI
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Mount
Back

Description

–
1-1/2" Back Port Gauge
  • 0-3000psi
  • 1-1/2" OD x 1/8" NPT Male
  • Chrome Plated Brass
  • White Face w/ Green Numbers
  • Specs

    –
    Measures:

    Pressure

    Max Pressure (PSI):

    3000

    Connection Size:

    1/8"

    Dial Size:

    1-1/2"

    Connection Type:

    Threaded

    Mount:

    Back

    Type:

    Dry

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Good product

    It fits perfectly and works perfectly
    Kevin
    Monroe Louisiana
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit

    Exact part I was looking for and liked how this one came with a rubber casing around it. The original didn't have one so it was a nice touch
    HVAC
    San Diego, ca
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Saved me time and money.

    Bought it to replace a damaged gauge on a Midwestern nitrogen regulator. Nice solid piece. Put a little thread tape on it and it popped right on. And it came in alot faster than expected. I am incredibly satisfied with the gauge and the service.
    Jorge
    San Antonio, TX
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy