Apply to be a TradeMaster!
Main product image of 1/4" CBM Tridicator (1-3/4" Shank, 1" Insert)
Magnifying glass
Hover image to zoom

1/4" CBM Tridicator (1-3/4" Shank, 1" Insert)

SKU:
H25
Rating:
(0)
Q&A:
(0)
1/4" CBM Tridicator (1-3/4" Shank, 1" Insert)
Magnifying glass
Hover image to zoom
$39.52 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Back
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Max Temp (F)
320ºF Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Max Temp (C)
160°C Max Temp
Product Highlight: Min Temp (C)
20°C Min Temp

Description

–
  • Mount: 1/4" NPT, CBM (Center Back Mount)
  • Face: 2-1/2"
  • Shank: 1-3/4"
  • Insert: 1"
  • Range/Description: 70-320 degrees F, 20-160 degrees C, 0-75 PSI, 0-170 ft. in water

Specs

–
Product Type:

Tridicator

Measures:

Pressure

Celsius

Fahrenheit

Mount:

Back

Dial Size:

2-1/2"

Max Pressure (PSI):

75

Max Temp (F):

320ºF

Min Temp (F):

70°F

Max Temp (C):

160°C

Type:

Dry

Min Temp (C):

20°C

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy