Apply to be a TradeMaster!
Main product image of 1/4" CBM PT 1088 Combination Temperature and Pressure Gauge (.79" Shank, 1.73" Insert)
Magnifying glass
Hover image to zoom

1/4" CBM PT 1088 Combination Temperature and Pressure Gauge (.79" Shank, 1.73" Insert)

SKU:
H25-16
Rating:
(1)
Q&A:
(0)
1/4" CBM PT 1088 Combination Temperature and Pressure Gauge (.79" Shank, 1.73" Insert)
Magnifying glass
Hover image to zoom
$22.42 each
In Stock
In Stock
Get 1 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Back
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Max Temp (F)
320ºF Max Temp
Product Highlight: Min Temp (F)
60°F Min Temp

Description

–
  • Mount: 1/4" NPT, CBM (Center Back Mount)
  • Face: 2-1/2"
  • Shank: .79"
  • Insert: 1.73"
  • Range/Description: 60-320 degrees F, 75 PSI

Specs

–
Product Type:

Gauge

Measures:

Pressure

Fahrenheit

Mount:

Back

Dial Size:

2-1/2"

Max Pressure (PSI):

75

Max Temp (F):

320ºF

Min Temp (F):

60°F

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ashley Gage

Hey right pretty quick and it's very good
Karuci
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy