Apply to be a TradeMaster!
Main product image of 1/4" CBM Dial Thermometer (3/4" Shank, 1-1/4" Insert)
Magnifying glass
Hover image to zoom

1/4" CBM Dial Thermometer (3/4" Shank, 1-1/4" Insert)

SKU:
H25-90
Rating:
(0)
Q&A:
(0)
1/4" CBM Dial Thermometer (3/4" Shank, 1-1/4" Insert)
Magnifying glass
Hover image to zoom
$26.66 each
Backorder
Backorder
Get it Mon, Nov 23 - Tue, Dec 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Back
Product Highlight: Max Temp (F)
248°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Specs

–
Product Type:

Gauge

Measures:

Fahrenheit

Mount:

Back

Dial Size:

2-1/2"

Max Temp (F):

248°F

Min Temp (F):

32°F

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy