Apply to be a TradeMaster!
Main product image of Refrigeration Temperature Control, -30 Degrees F To 90 Degrees F Range (20' Capillary)
Magnifying glass
Hover image to zoom

Refrigeration Temperature Control, -30 Degrees F To 90 Degrees F Range (20' Capillary)

SKU:
1609-104
Rating:
(1)
Q&A:
(0)
Refrigeration Temperature Control, -30 Degrees F To 90 Degrees F Range (20' Capillary)
Magnifying glass
Hover image to zoom
$97.35 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-30ºF to 90ºF
Product Highlight: Switch Action
Close on Rise
Product Highlight: Differential
3.5° to 40°F
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Max Temp (F)
90°F Max Temp

Description

–
Refrigeration Temperature Control

Specifications
  • -30 Degrees F To 90 Degrees F Range
  • 3-1/2 Degree F To 40 Degree F Adjustable Differential
  • 20' Capillary
  • SPST
  • Close On Rise


Features
  • Hydraulic action element.
  • Dustproof steel case with top and bottom knockouts.
  • Temperature dial graduated in Degrees F and Degrees C and can be adjusted through cover.
  • High electrical ratings allow operation of most equipment without use of relays or motor starters.
  • Type 1609-90 - For use in zoning systems where all thermostats control a common compressor and a separate solenoid refrigerant valve in each zone

Specs

–
Capillary Length:

20'

Temperature Range (F):

-30ºF to 90ºF

Switch Action:

Close on Rise

Differential:

3.5° to 40°F

Min Temp (F):

-30°F

Max Temp (F):

90°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I would buy this product

I bought this thermostat for my walking cooler and it's working great.
Ali
Poughkeepsie,ny
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy