Apply to be a TradeMaster!
Main product image of Refrigeration Temperature Control, -20F To 50F Range, for 2 Circuit Hook-ups (8' Capillary)
Magnifying glass
Hover image to zoom

Refrigeration Temperature Control, -20F To 50F Range, for 2 Circuit Hook-ups (8' Capillary)

SKU:
1609-90
Rating:
(1)
Q&A:
(0)
Refrigeration Temperature Control, -20F To 50F Range, for 2 Circuit Hook-ups (8' Capillary)
Magnifying glass
Hover image to zoom
$86.81 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-20°F to 50°F
Product Highlight: Switch Action
Close on Rise

Description

–
Refrigeration Temperature Control for two circuit hook-ups

Specifications
  • -20 to +50°F Range
  • 3 Degree F To 25 Degree F Adjustable Differential
  • 8' Capillary
  • SPST
  • Close On Rise


Features
  • Hydraulic action element.
  • Dustproof steel case with top and bottom knockouts.
  • Temperature dial graduated in Degrees F and Degrees C and can be adjusted through cover.
  • High electrical ratings allow operation of most equipment without use of relays or motor starters.
  • Type 1609-90 - For use in zoning systems where all thermostats control a common compressor and a separate solenoid refrigerant valve in each zone

Specs

–
Capillary Length:

8'

Temperature Range (F):

-20°F to 50°F

Switch Action:

Close on Rise

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I got a lemon

I used this for a refrigeration application. It worked good for about 1 day, but then the temperatues cutout set point would continually shrink, so cut in and cut out would be under the differential setting. I widened the setting but it became more erratic. It is a defective thermostat. Don't know if there is a manufacturing problem or I just got a lemon.
asgdsag
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy