Apply to be a TradeMaster!
Main product image of Heating Only Or Cooling Only Line Voltage Thermostat, SPDT
Magnifying glass
Hover image to zoom

Heating Only Or Cooling Only Line Voltage Thermostat, SPDT

SKU:
179-1
Rating:
(0)
Q&A:
(0)
Heating Only Or Cooling Only Line Voltage Thermostat, SPDT
Magnifying glass
Hover image to zoom
$185.39 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Differential
3°F
Product Highlight: Temperature Range (F)
55°F to 95°F
Product Highlight: Height (Inches)
6" Height
Product Highlight: Depth (Inches)
2-1/2" Depth
Product Highlight: Color
Gray

Description

–
Control Suitable for Fans or Water Solenoids on Heating/Cooling Convectors or Any Similar Application that Requires a Heavy Duty Room Thermostat with Single Pole, Double Throw (SPDT) Switch Action

Features
  • Can handle many cooling installations without use of relay or motor starter.
  • Heavy gauge steel case - Mounts on vertical 2" x 4" box or flush to wall.
  • Hydraulic action element - Unaffected by motion – No leveling required.
  • Dustproof case
  • SPDT
  • Fixed 3 Degree F Differential
  • 55 Degree F To 95 Degree F Range

Specs

–
Application:

Electric Heat (Line Voltage)

Action:

SPDT

Differential:

3°F

Temperature Range (F):

55°F to 95°F

Voltage:

120v

Contact Ratings 120v:

7.4 AFL

Contact Ratings 240v:

3.7 AFL

Height (Inches):

6"

Width:

2-3/4"

Depth (Inches):

2-1/2"

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy